Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2.5039 SPUR GEAR - PINION MOD 2.5 Z39
MECALINE SPGM2.5039 SPUR GEAR - PINION MOD 2.5 Z39
SPUR GEAR
References
mecaline:
SPGM2.5039
rubix:
256A4741
manufacturer :
895323
ean:
3660338476730
Technical specifications
Module
2.5
mm
Number of teeth
39
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2.5039 SPUR GEAR - PINION MOD 2.5 Z39
Spur Gear - Pressure Angle 20°
MOD 2.5 z=39
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2.5
mm
Number of teeth
39
Material
c45 steel
Width
25
mm
Outer diameter
102.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.07
excl. VAT
/
Each
£
12.08
incl. VAT
Usually arrives within 14 working days
Select variants (43)
Add to cart
Check our products from related categories
MECALINE SPGM2.5065WH SPUR GEAR - PINION MOD 2.5 Z65 WITHOUT HUB
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
MECALINE SPGM2012 SPUR GEAR - PINION MOD 2 Z12
MECALINE SPGM1.5060 SPUR GEAR - PINION MOD 1.5 Z60
MECALINE SPGM2033 SPUR GEAR - PINION MOD 2 Z33
MECALINE SPGM5025 SPUR GEAR - PINION MOD 5 Z25
MECALINE SPGM3045 SPUR GEAR - PINION MOD 3 Z45
MECALINE SPGM2110WH SPUR GEAR - PINION MOD 2 Z110 WITHOUT HUB
MECALINE SPGM2026 SPUR GEAR - PINION MOD 2 Z26
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
MECALINE SPGM2014 SPUR GEAR - PINION MOD 2 Z14
MECALINE SPGM1015 SPUR GEAR - PINION MOD 1 Z15
MECALINE SPGM1016 SPUR GEAR - PINION MOD 1 Z16
MECALINE SPGM1040 SPUR GEAR - PINION MOD 1 Z40
MECALINE SPGM5045WH SPUR GEAR - PINION MOD 5 Z45 WITHOUT HUB