Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2034 SPUR GEAR - PINION MOD 2 Z34
MECALINE SPGM2034 SPUR GEAR - PINION MOD 2 Z34
SPUR GEAR
References
mecaline:
SPGM2034
rubix:
256A4785
manufacturer :
895262
ean:
3660338476136
Technical specifications
Module
2
mm
Number of teeth
34
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2034 SPUR GEAR - PINION MOD 2 Z34
Spur Gear - Pressure Angle 20°
MOD 2 z=34
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
34
Material
C45 STEEL
Width
20
mm
Outer diameter
72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.53
excl. VAT
/
Each
£
5.44
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM3070WH SPUR GEAR - PINION MOD 3 Z70 WITHOUT HUB
MECALINE SPGM5100WH SPUR GEAR - PINION MOD 5 Z100 WITHOUT HUB
MECALINE SPGM4048WH SPUR GEAR - PINION MOD 4 Z48 WITHOUT HUB
MECALINE SPGM1054 SPUR GEAR - PINION MOD 1 Z54
MECALINE SPGM2064 SPUR GEAR - PINION MOD 2 Z64
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM1050 SPUR GEAR - PINION MOD 1 Z50
MECALINE SPGM6025 SPUR GEAR - PINION MOD 6 Z25
MECALINE SPGM2.5025 SPUR GEAR - PINION MOD 2.5 Z25
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
MECALINE SPGM5048WH SPUR GEAR - PINION MOD 5 Z48 WITHOUT HUB
MECALINE SPGM5026 SPUR GEAR - PINION MOD 5 Z26
MECALINE SPGM2048 SPUR GEAR - PINION MOD 2 Z48
MECALINE SPGM2035 SPUR GEAR - PINION MOD 2 Z35
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18