Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
SPUR GEAR
References
mecaline:
SPGM2018
rubix:
256A4769
manufacturer :
895246
ean:
3660338475979
Technical specifications
Module
2
mm
Number of teeth
18
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
Spur Gear - Pressure Angle 20°
MOD 2 z=18
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
18
Material
c45 steel
Width
20
mm
Outer diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.17
excl. VAT
/
Each
£
2.60
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM2058 SPUR GEAR - PINION MOD 2 Z58
MECALINE SPGM5013 SPUR GEAR - PINION MOD 5 Z13
MECALINE SPGM1.5048 SPUR GEAR - PINION MOD 1.5 Z48
MECALINE SPGM2.5013 SPUR GEAR - PINION MOD 2.5 Z13
MECALINE SPGM2022 SPUR GEAR - PINION MOD 2 Z22
MECALINE SPGM5022 SPUR GEAR - PINION MOD 5 Z22
MECALINE SPGM3027 SPUR GEAR - PINION MOD 3 Z27
MECALINE SPGM5035WH SPUR GEAR - PINION MOD 5 Z35 WITHOUT HUB
MECALINE SPGM4023 SPUR GEAR - PINION MOD 4 Z23
MECALINE SPGM4021 SPUR GEAR - PINION MOD 4 Z21
MECALINE SPGM4038WH SPUR GEAR - PINION MOD 4 Z38 WITHOUT HUB
MECALINE SPGM2040 SPUR GEAR - PINION MOD 2 Z40
MECALINE SPGM2114WH SPUR GEAR - PINION MOD 2 Z114 WITHOUT HUB
MECALINE SPGM1.5070 SPUR GEAR - PINION MOD 1.5 Z70
MECALINE SPGM5023 SPUR GEAR - PINION MOD 5 Z23