Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM2095WH SPUR GEAR - PINION MOD 2 Z95 WITHOUT HUB
MECALINE SPGM2095WH SPUR GEAR - PINION MOD 2 Z95 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM2095WH
rubix:
256A4818
manufacturer :
895295
ean:
3660338476464
Technical specifications
Module
2
mm
Number of teeth
95
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM2095WH SPUR GEAR - PINION MOD 2 Z95 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 2 z=95
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
2
mm
Number of teeth
95
Material
c45 steel
Width
20
mm
Outer diameter
194
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.42
excl. VAT
/
Each
£
28.10
incl. VAT
Usually arrives within 14 working days
Select variants (61)
Add to cart
Check our products from related categories
MECALINE SPGM4015 SPUR GEAR - PINION MOD 4 Z15
MECALINE SPGM1060 SPUR GEAR - PINION MOD 1 Z60
MECALINE SPGM2.5054 SPUR GEAR - PINION MOD 2.5 Z54
MECALINE SPGM2060 SPUR GEAR - PINION MOD 2 Z60
MECALINE SPGM4013 SPUR GEAR - PINION MOD 4 Z13
MECALINE SPGM3040 SPUR GEAR - PINION MOD 3 Z40
MECALINE SPGM4075WH SPUR GEAR - PINION MOD 4 Z75 WITHOUT HUB
MECALINE SPGM3036 SPUR GEAR - PINION MOD 3 Z36
MECALINE SPGM1.5095WH SPUR GEAR - PINION MOD 1.5 Z95 WITHOUT HUB
MECALINE SPGM1.5047 SPUR GEAR - PINION MOD 1.5 Z47
MECALINE SPGM1.5064 SPUR GEAR - PINION MOD 1.5 Z64
MECALINE SPGM30127WH SPUR GEAR - PINION MOD 3 Z127 WITHOUT HUB
MECALINE SPGM3070WH SPUR GEAR - PINION MOD 3 Z70 WITHOUT HUB
MECALINE SPGM2027 SPUR GEAR - PINION MOD 2 Z27
MECALINE SPGM5021 SPUR GEAR - PINION MOD 5 Z21