Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1800 SPZ Wrapped Wedge Belt
MECALINE SPZ1800 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1800
rubix:
45035653
manufacturer :
857890
ean:
3660338131394
Technical specifications
Profile
SPZ
Pitch length
1800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1800 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1800
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1763
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.77
excl. VAT
/
Each
£
16.52
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPC6000 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 2000 1721546
GATES 9625-62282 SPA2282 DELTA NARROW
GATES SUPER HC VBELT SPA1285 SUPERHC
GATES 9336-31180 8V1180 SUPERHC
GATES 9624-62060 SPZ2060 DELTA NARROW
GATES WEDGEBELT 8V ENV 8V2360 SUPERHC
MECALINE SPB2020 SPB Wrapped Wedge Belt
GATES 9190-02360 SPBP2360 PREDATOR
GATES WEDGEBELT 3V ENV 3V710 SUPERHC
GATES SUPER HC VBELT SPZ950 SUPERHC
OPTIBELT 3V 850 1710342
OPTIBELT OPTI REDPOWER BELT SPA 23076002
GATES 9339-01360 SPB1360 SUPERHC
GATES 9624-61320 SPZ1320 DELTA NARROW