References
Gates:SPCP6000 PREDATOR
Rubix:103A6254
Manufacturer :919106000
EAN:5414465576751

Documents
Product details : GATES 919106000 PREDATOR V-BELT SPCP6000
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 6000 mm |
| Interior length | 6000 mm |
| Outer length | 6030 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 202.82 excl. VAT
/ Each
£ 243.38 incl. VAT
- Usually arrives within 14 working days
