Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1347 SPZ Wrapped Wedge Belt
MECALINE SPZ1347 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1347
rubix:
45035597
manufacturer :
857864
ean:
3660338131134
Technical specifications
Profile
SPZ
Pitch length
1347
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1347 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1347
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1310
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.79
excl. VAT
/
Each
£
8.15
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 5ROW SPC VEEBELT SPC3350/5 POWERBAND
MECALINE SPB4120 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 3000 1751212
GATES WEDGEBELTSPZMCOG SPZ1900MN SUPERHC MN
MECALINE SPB1500 WRAPPED WEDGE BELT 2.0
MECALINE SPA1532 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 750 1600541
MECALINE SPZ1650 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 3150 1664315
MECALINE SPZ987 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ775 SUPERHC
MECALINE SPZ1700 WRAPPED WEDGE BELT 2.0
MECALINE SPZ912 SPZ Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ1612 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2900MN SUPERHC MN