Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 5/16AF 1/4DR SOCKET 20
GEDORE 5/16AF 1/4DR SOCKET 20
Cap 6-inch size - 20 (AF)
References
gedore:
20 5/16AF
rubix:
114A8140
manufacturer :
6167450
ean:
4010886616741
Technical specifications
Square drive adapter
1/4
''
Diameter
7.9375
mm
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 5/16AF 1/4DR SOCKET 20
Socket 1/4" 5/16" Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
13
g
Square drive adapter
1/4
''
Diameter
7.9375
mm
Length
25
mm
Finishing
chromed
Weight
13
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.31
excl. VAT
/
Each
£
9.97
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6270700 32 30 SOCKET 3/4 30MM
INGERSOLL RAND S64M19L-PS1 19MM 1/2DR IMPACT POWER SOCKET
FACOM SOCKET D.143B
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 23MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 30MM E113596
FACOM NS.12A 1/2 DRIVE METRIC 6-POINT IMPACT SOCKETS 12MM
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-3/16IN AF 30MM
BAHCO 7800DM-10 SOCKET 1/2
FACOM K.23HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 23MM
FACOM J.13/16 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 13/16 A/F
FACOM SOCKET NK.22A
FACOM S.27 S BI-HEX SOCKET 1/2 INCH DRIVE 27MM
STAHLWILLE 02010017 3/8 INCH DRIVE X 17MM SOCKET BI-HEX
STAHLWILLE 01530024 1/4 INCH DRIVE X 3/8 BI HEX SOCKET
BAHCO K7806M-17 POWER SOCKET 1/2 DEEP