STAHLWILLE 03410060 1/2 INCH DRIVE X 1.3/8 SOCKET BI-HEX
50a series sockets
See technical informationSee documentsReferences
Stahlwille:03410060
Rubix:4527223
EAN:4018754127078



Documents
Product details : STAHLWILLE 03410060 1/2 INCH DRIVE X 1.3/8 SOCKET BI-HEX
50a 1.3/8 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x46x50 mm |
|---|---|
| Logistic Weight | 232 g |
| Square drive adapter | 1/2 '' |
| Diameter | 46 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 232 g |
Show UNSPSC/ECL@SS
£ 25.74 excl. VAT
/ Each
£ 30.89 incl. VAT
- Usually arrives within 14 working days
