References
Facom:R.11/32
Rubix:80071340
EAN:3148510509006




Technical specifications
| Square drive adapter | 11/32 '' |
|---|---|
| Diameter | 13.2 mm |
| Length | 22 mm |
Product details : FACOM 1/4 SQUARE DRIVE SOCKET 11 R.11/32
R - 1/4" sockets hex in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- Available as a set on metal rack (Ref. R.40U).
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- Available as a set on metal rack (Ref. R.40U).
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Packaged dimensions (D x W x H) | 22x12x12 mm |
| Package weight | 15 g |
| Square drive adapter | 11/32 '' |
| Diameter | 13.2 mm |
| Length | 22 mm |
| Weight | 14.5 g |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- Delivery usually within ( 14 ) days