Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 250MM SQUARE SECOND 879985
ROEBUCK ENGINEERS FILE 250MM SQUARE SECOND 879985
Square file
References
roebuck:
879985
rubix:
209A7576
ean:
3660338334597
Technical specifications
Shape
Square
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 250MM SQUARE SECOND 879985
For slots and keyways.
Tapers slightly to a point.
Double cut on all 4 sides.
Manafactured from the finest grade steel.
Technical specifications
Attributes
Shape
Square
Length
250
mm
Section
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.58
excl. VAT
/
Each
£
13.90
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK ENGINEER FILE 300MM HAND SECOND CUT - HANDLED 879899
ROEBUCK ENGINEERS FILE SQUARE SECOND 12 INCH
ROEBUCK ENGINEERS FILE 10 SQUARE BASTARD
PFERD 1213RUK150MMH2 11610153 GAUGE FILE 1213RUK 150 C2
BAHCO 1-170-10-2-2 10IN 3SQUARE WITH HANDLE CUT 2
ROEBUCK ENGINEERS FILE 6 ROUND BASTARD
ROEBUCK ENGINEERS FILE 6 HALF ROUND SECOND
ROEBUCK ENGINEERS' THREE SQUARE FILE 6 INCH/150MM SMOOTH CUT 880000
ROEBUCK HAND NEEDLE FILE 14CM CUT 0
PFERD 11038203 CHAIN SAW FILE 412 200 X 4.5 PREMIUM
ROEBUCK ENGINEERS FILE 12 HAND BASTARD
BAHCO 1-230-10-2-0 10IN ROUND FILE CUT 2
BAHCO 1-100-10-3-0 10IN HAND FILE CUT 3
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 200MM 829040
ROEBUCK ENGINEERS' THREE SQUARE FILE 10 INCH/250MM SMOOTH CUT 880002