References
Bahco:1-230-10-2-0
Rubix:202A5902
EAN:7311518020347

Product details : BAHCO 1-230-10-2-0 10IN ROUND FILE CUT 2
For filing holes, large fillets and concave surfaces
Shape: Tapered towards the point
4" and 6" fully pointed, 8" and longer semi-pointed
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled
Shape: Tapered towards the point
4" and 6" fully pointed, 8" and longer semi-pointed
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled
Strengths
Engineering Round Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Shape | round |
| Length | 250 mm |
| Handle | without |
| Type of cut | semi-soft |
| Section | 10 mm |
Show UNSPSC/ECL@SS
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
- Delivery usually within ( 14 ) days
