SKF HOUSING ONLY FY 505 M


Square flanged housing FY… Series

References
skf:FY 505 M
rubix:103A5146
manufacturer :6372
ean:7316570951622
brand logo
brand logo
Technical specifications
Inner diameter52 mm
Width30 mm
See all Specifications

Product details : SKF HOUSING ONLY FY 505 M


These square flanged housings for insert bearings are made of grey cast iron and can be bolted with four bolts to a machine wall or frame. They have been developed for bearing arrangements that must operate reliably in difficult environments.

Strengths

- Resist high levels of contamination
- Accommodate relatively heavy loads

Technical specifications


Attributes
Logistic Weight540,1 g
Inner diameter52 mm
Width30 mm
Outer diameter95 mm
Show UNSPSC/ECL@SS
£ 11.86 excl. VAT
/ Each
£ 14.23 incl. VAT
  • Usually arrives within 14 working days