Flanged Housing Unit
Inner diameter | 70 mm |
---|---|
Width | 54 mm |
Inner diameter | 70 mm |
---|---|
Width | 54 mm |
Fixation centre-to-centre distance | 152 mm |
Height | 193 mm |
Length | 193 mm |
Series | F200 |
Diameter of fixation holes | 19 mm |
Number of holes | 4 |
Outer diameter | 86.5 mm |
Material | Cast Iron |
Usually arrives within 14 working days