Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings for insert bearing
Flanged housing for insert bearing
INA FLAN85-MSB FLANGEFOR SHEET METAL FLANGED BEARING HOUSING
INA FLAN85-MSB FLANGEFOR SHEET METAL FLANGED BEARING HOUSING
Flanged housing
References
ina:
FLAN85-MSB
rubix:
238A4927
manufacturer :
0008268040000
ean:
4012802794144
Technical specifications
Inner diameter
84.95
mm
Width
149.2
mm
See all Specifications
Product details
Technical specifications
Product details : INA FLAN85-MSB FLANGEFOR SHEET METAL FLANGED BEARING HOUSING
Flange bearing housing
Technical specifications
Attributes
Logistics dimensions (L x W x H)
149,2
x
120,6
x
170
mm
Logistic Weight
333
g
Inner diameter
84.95
mm
Width
149.2
mm
Outer diameter
120.6
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.16
excl. VAT
/
Each
£
4.99
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SNR FL212 HOUSING
SKF FYTJ 508 OVAL FLANGED BALL BEARING UNIT
SKF FYJ 509 SQUARE FLANGED BALL BEARING UNIT
SNR UCFEX08-24 BEARING UNIT
INA GEHSHE06-GG-N 0866916860000 PLUMMER BLOCK HOUSING
SKF FYTWK504Y WHITE RANGE FOODLINE HOUSED UNIT
INA BEARING HOUSING GG.FE10-N
SKF HOUSING ONLY FYTF 505
INA FLAN62-MST-FA125 0008626300000 FLANGED HOUSING
INA GG.CJT05-N-FA125.1 HOUSING ONLY
SKF HOUSING ONLY FY 510 M
INA GEHCJT04-GG-NA FLANGED HOUSING
SKF HOUSING FYTF 506
SNR UCFEX13 BEARING UNIT
INA FLANGE FLAN100-MSB