Flanged housing
Inner diameter | 20 mm |
---|---|
Width | 11.4 mm |
Inner diameter | 20 mm |
---|---|
Width | 11.4 mm |
Fixation centre-to-centre distance | 90 mm |
Length | 114 mm |
Series | GEH.CJ |
Diameter of fixation holes | 11 mm |
Outer diameter | 33 mm |
Material | Plastic |
Usually arrives within 14 working days