Housing for insert bearings
Inner diameter | 52 mm |
---|---|
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x124x96 mm |
---|---|
Logistic Weight | 101 g |
Inner diameter | 52 mm |
Width | 30 mm |
Fixation centre-to-centre distance | 99 mm |
Series | fytwk |
Number of holes | 2 |
Material | composite |
In stock: Next day delivery