Flanged housing for insert bearings
Inner diameter | 72 mm |
---|---|
Width | 34.5 mm |
Logistic Weight | 709,5 g |
---|---|
Inner diameter | 72 mm |
Width | 34.5 mm |
Fixation centre-to-centre distance | 130 mm |
Height | 156 mm |
Length | 96 mm |
Series | fytb |
Diameter of fixation holes | 14 mm |
Number of holes | 2 |
Outer diameter | 96 mm |
Material | cast iron |
In stock: Next day delivery