1/4" ratchet without handle
Square drive adapter | 1/4 '' |
---|---|
Length | 26.5 mm |
Logistic Weight | 126 g |
---|---|
Packaged dimensions (D x W x H) | 60x45x30 mm |
Package weight | 126 g |
Square drive adapter | 1/4 '' |
Length | 26.5 mm |
Diameter | 38.5 mm |
Finishing | Chromed |
Weight | 120 g |
Usually arrives within 14 working days