References
Facom:NJ.211A
Rubix:1239940
EAN:3148516576019



Product details : FACOM EXTENSION NJ.211A
NJ.A - 3/8" drive - impact extensions
- For your safety, use the impact extensions with the appropriate rings and pins.
- For your safety, use the impact extensions with the appropriate rings and pins.
Technical specifications
Attributes
| Logistic Weight | 142 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x20x20 mm |
| Package weight | 142 g |
| Square drive adapter | 3/8 '' |
| Length | 150 mm |
| Diameter | 19 mm |
| Weight | 170 g |
Show UNSPSC/ECL@SS
£ 23.01 excl. VAT
/ Each
£ 27.61 incl. VAT
- Delivery usually within ( 14 ) days
