MECALINE 9241224 HOSE TAIL STAINLESS STEEL MM14 G1/2IN

STAINLESS STEEL HOSE TAIL - TAPER MALE ADAPTERS

See technical informationSee documents

References

Mecaline:842944
Rubix:214A5431
EAN:3660338063145
RIBBED TAPERED BUSHING - STAINLESS STEEL Execution Tapered - D14/2

Technical specifications

Materialstainless steel
Connection 114 mm
Max. service pressure20 bar
See all Specifications

Documents

Product details : MECALINE 9241224 HOSE TAIL STAINLESS STEEL MM14 G1/2IN


Material:Stainless Steel. BSP Taper thread (R). Pressure: from -0.99 bars to 140 bars. Operating temperature: -20° C to +225° C. For food and chemical fluids.

Technical specifications


Attributes
Materialstainless steel
Connection 114 mm
Max. service pressure20 bar
Profile842
Connection 21/2 in
Min. temperature-20 °C
Max. temperature220 °C
Type of threadingbspt
£ 21.15 excl. VAT
/ Each
£ 25.38 incl. VAT
  • In stock: Next day delivery