CAMOZZI 2080 1/4 BSPT ADAPTOR-MALE TEE-1/4 THREAD

2080 Male Tee Fitting

See technical informationSee documents
References
Camozzi:2080 1/4
Rubix:265A0713
brand logo
Technical specifications
Materialnickel-plated brass
Connection 1r 1/4
Max. service pressure80 bar
See all Specifications
Documents

Product details : CAMOZZI 2080 1/4 BSPT ADAPTOR-MALE TEE-1/4 THREAD


The wide range of Camozzi pipe fittings, which includes straight, L and Tee, Cross piece male or female couplings, guarantees the necessary support during the design of compressed air systems.

Technical specifications


Attributes
Materialnickel-plated brass
Connection 1r 1/4
Max. service pressure80 bar
Profileequal male tee
Connection 2r 1/4
Min. temperature-40 °C
Max. temperature120 °C
Type of threadingr
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
  • Usually arrives within 14 working days