CAMOZZI BSPT ADAPTOR-REDUCING NIPPLE-1/8-1/4 THREAD 2510 1/8-1/4
BSPT Reducing Nipple
See technical informationSee documentsReferences
Camozzi:2510 1/8-1/4
Rubix:203A3194
Manufacturer :50-2510-5657


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r 1/4 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI BSPT ADAPTOR-REDUCING NIPPLE-1/8-1/4 THREAD 2510 1/8-1/4
50-2510-5657 2510 1/8-1/4
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r 1/4 |
| Max. service pressure | 80 bar |
| Profile | unequal adaptor |
| Connection 2 | r 1/4 |
| Min. temperature | -40 °C |
| Max. temperature | 120 °C |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 1.36 excl. VAT
/ Each
£ 1.63 incl. VAT
- Usually arrives within 14 working days