Insert bearing with set screw PTN SB203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Insert Bearing
See technical informationSee documentsReferences
PTN:SB203
Rubix:246A7880
EAN:3660338467622



Documents
Product details : PTN INSERT BEARING SB203
Chrome steel Insert bearings. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter and in most cases an extended inner ring
Strengths
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Easy mounting units
Lubricated and sealed bearing
Easy mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | sb200 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 8800 rpm |
| Lubrication Type | grease |
| Total bearing width | 22 mm |
| Basic static load, radial - C0r | 4480 N |
| Basic dynamic load, radial - Cr | 7360 N |
| Lubricant | nlgi #2 grease |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 2.98 excl. VAT
/ Each
£ 3.58 incl. VAT
- Usually arrives within 14 working days
