Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VFH125ARJP06 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARIN
SPARTEX VFH125ARJP06 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARIN
Caster for transport Spartex
References
spartex:
UK-VFH125ARJP06
rubix:
230A4310
Technical specifications
Load capacity
200
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX VFH125ARJP06 FIXED CASTOR 125MM RUBBER TYRED WHEEL BALL BEARIN
PLATE FIXING FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.52
excl. VAT
/
Each
£
85.82
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V70V075BNJP04 SWIVEL CASTOR 75MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX VSH125PTJP06SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V32V100POPB12 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
BLICKLE HEAVYDUTYCASTOR ALBS-200/20K
SPARTEX V50Q100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V52Q100APJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE FSTH 70X25/25-15K POLYURE ROLLER FSTH70X25-25-15K
FIXED CASTOR. PLATE FIXING. 125MM GREY RUBBER TYRED WHEEL
SPARTEX V42Q100SRRP04 BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED
SPARTEX V70V125PNJP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
BLICKLE BLICKLE-SPO 250/25K NYLON HEAVY DUTY WHEEL
BLICKLE 80MM SWIVEL CASTORS LE-VE 80R
RUBBER BRAKED PLATE 125MM 250KG
VARLEY 75MM RUBBER TYRED SWIVEL CASTOR V70V075PNJP04
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG