References
IMI Norgren:110040400
Rubix:45013414
Manufacturer :110040400


Technical specifications
| Material | acetal |
|---|---|
| Connection 1 | 9.5 |
| Max. service pressure | 18 bar |
Documents
Product details : NORGREN 110040400 PFIT PLUG 4MM
Plug 4 Pneufit
Technical specifications
Attributes
| Material | acetal |
|---|---|
| Connection 1 | 9.5 |
| Max. service pressure | 18 bar |
| Profile | straight plug |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
- Usually arrives within 14 working days