References
Draper:29528
Rubix:382A0561
Manufacturer :29528
EAN:5059482004575


Technical specifications
| Diameter | 0.8 mm |
|---|---|
| Packaging | 15 kg |
| Material | copper coated mild steel |
Product details : DRAPER 29528 MILD STEEL MIG WIRE 0.8MMX15KG
Made from copper coated mild steel. 0.8mm wire supplied as a 15kg spool. For welding mild and medium tensile steels for impact toughness down to -20℃. Suitable for use with most MIG welders.
Technical specifications
Attributes
| Diameter | 0.8 mm |
|---|---|
| Packaging | 15 kg |
| Material | copper coated mild steel |
| Type | mild steel mig welding wire |
Show UNSPSC/ECL@SS
£ 111.00 excl. VAT
/ Each
£ 133.20 incl. VAT
- Delivery usually within ( 7 ) days