References
INA:KWVE35-B-V2-G3
Rubix:109A0662
Manufacturer :0174205550340
EAN:4054366325044





Documents
Product details : INA LINEAR CARRIAGE KWVE35-B-V2-G3
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Preload | v2 |
| Width | 100 mm |
| Length | 112 mm |
| Height on rail | 48 mm |
| Precision | g3 |
| Material | steel |
| Design size | 35 mm |
Show UNSPSC/ECL@SS
£ 128.79 excl. VAT
/ Each
£ 154.55 incl. VAT
- Delivery usually within ( 7 ) days
