INA KWVE30-B-L-V2-G3 LINEAR CARRIAGE 171747160340
Long Carriage
See technical informationSee documentsReferences
INA:KWVE30-B-L-V2-G3
Rubix:229A4460
Manufacturer :0171747160340
EAN:4054362997986





Documents
Product details : INA KWVE30-B-L-V2-G3 LINEAR CARRIAGE 171747160340
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 1832 g |
|---|---|
| Width | 90 mm |
| Length | 127 mm |
| Height on rail | 42 mm |
| Precision | g3 |
| Material | steel |
| Design size | 30 mm |
Show UNSPSC/ECL@SS
£ 132.90 excl. VAT
/ Each
£ 159.48 incl. VAT
- Delivery usually within ( 7 ) days
