TIMKEN FLCT 3/4 FLANGED UNIT
Standard series Flanged Unit equipped with RA-RRB Extended Inner Ring Ball Bearings with Land-Riding Seals Prelubricated
See technical informationReferences
Timken:FLCT 3/4
Rubix:397A3920
EAN:0087796056619


Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Width | 76.2 mm |
| Fixation centre-to-centre distance | 71.4 mm |
Product details : TIMKEN FLCT 3/4 FLANGED UNIT
Technical specifications
Attributes
| Inner diameter | 19.05 mm |
|---|---|
| Width | 76.2 mm |
| Fixation centre-to-centre distance | 71.4 mm |
| Series | flct |
| Total bearing width | 32.9 mm |
| Clamping | 45.2 mm |
| Diameter of fixation holes | 8.7 mm |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 14200 N |
| Weight | 0.44 kg |
Show UNSPSC/ECL@SS
£ 63.58 excl. VAT
/ Each
£ 76.30 incl. VAT
- Usually arrives within 14 working days