References
SNR:EXFCE209
Rubix:205A3075
Manufacturer :EXFCE.209
EAN:3413529529025




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR EXFCE209 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | grey cast iron |
| Series | exfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.05 kg |
Show UNSPSC/ECL@SS
£ 37.60 excl. VAT
/ Each
£ 45.12 incl. VAT
- Delivery usually within ( 3 ) days