TIMKEN FLCT1 1/4S FLANGED UNIT
Standard series Flanged Unit equipped with RA-RRB Extended Inner Ring Ball Bearings with Land-Riding Seals Prelubricated
See technical informationReferences
Timken:FLCT1 1/4S
Rubix:397A3924
EAN:0087796058354


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 20.6 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Product details : TIMKEN FLCT1 1/4S FLANGED UNIT
Inch flanged housing unit Fafnir
Timken Fafnir FLCT 1-1/4 S flanged bearing unit with ball bearing and eccentric locking collar. Two-bolt flange mounting, robust and preassembled.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Width | 20.6 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 84.1 mm |
| Length | 112.7 mm |
| Series | flct |
| Total bearing width | 38.5 mm |
| Clamping | 10.3 mm |
| Diameter of fixation holes | 10.3 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Outer diameter | 44.1 mm |
| Weight | 0.84 kg |
| Mounting typ | two-bolt flange bearing housing with eccentric locking collar |
Show UNSPSC/ECL@SS
£ 79.49 excl. VAT
/ Each
£ 95.39 incl. VAT
- Usually arrives within 14 working days