Housings
Inner diameter | 90 mm |
---|---|
Width | 101 mm |
Fixation centre-to-centre distance | 260 mm |
Inner diameter | 90 mm |
---|---|
Width | 101 mm |
Fixation centre-to-centre distance | 260 mm |
Height | 101 mm |
Series | RMEO |
Total bearing width | 101 mm |
Diameter of fixation holes | 22 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 107000 N |
Basic dynamic load, radial - Cr | 151000 N |
Outer diameter | 300 mm |
Usually arrives within 14 working days