JSP ASA430-021-300 STEALTH 7000 SPECTACLE CLR HARDIA+ K
Stealth 7000 - Clear K Rated
See technical informationSee documentsReferences
JSP:ASA430-021-300
Rubix:321144
EAN:5038428000055


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Adjustable side pieces | yes |
Documents
Product details : JSP ASA430-021-300 STEALTH 7000 SPECTACLE CLR HARDIA+ K
Contour design and flexibility of frame gives a good versatile fit onto both smaller and larger faces. Extremely light and comfortable, Stealth7000 safety spectacle has been tested and approved to EN166 1.F.T (K or N ) protection together with EN170 - UV Ultra Violet ray filters or EN172 - Sun filters for industrial use.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Adjustable side pieces | yes |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
- In stock: Next day delivery