References
Honeywell:1000018
Rubix:80004300
EAN:7312550000182


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : HONEYWELL 1000018 OPTEMA BLUE FRAME CLEAR LENS
Monoblock screen with an unobstructed field of view. Integrated molded arcade. Soft and adjustable nose bridge. Branches adjustable in length and inclination. Flexicord cord adjustable and removable. Mono-screen in anti-scratch polycarbonate. Weight: 30 g.
Strengths
Light. Adjustable side pieces.
Applications
Impact protection, grinding, turning, milling.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
- In stock: Next day delivery