References
Bollé Safety:BL100N20W
Rubix:248A5008
EAN:3660740114923






Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Product details : BOLLE BL100N20W BL100 SMOKE PC LENS TRANSLUCENT BLACK PC FRAME
The BL100 provides unmatched fit and comfort thanks to its ultra-enveloping design, which adapts perfectly to any type of face. Its anti-scratch treatment allows you be precise and protected in any situation, guaranteeing absolute security and a Comfortable and durable fit. B-LINE is a range of safety glasses accessible to everyone and It is adapted to the most common industrial risks.
Strengths
•Filters UVA and UVB (99.99%)
Compatible with our exclusive double-sided PLATINUM anti-fog and anti-scratch coating
Compatible with our exclusive double-sided PLATINUM anti-fog and anti-scratch coating
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Colour | black |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 1.74 excl. VAT
/ Each
£ 2.09 incl. VAT
- Usually arrives within 14 working days