GISS 899351 G-WIDE SAFETY OVERSPEC BLACK/RED FRAME CLEAR AS/AF KN LENS
G-WIDE overspectacle
See technical informationSee documentsReferences
GISS:899351
Rubix:459A6599
Manufacturer :899351
EAN:3660338529719


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 899351 G-WIDE SAFETY OVERSPEC BLACK/RED FRAME CLEAR AS/AF KN LENS
Comfortable, full-coverage protective over-glasses with a wide field of protection. Wide lens for compatibility with all prescription glasses wearers. Straight temples co-injected with polycarbonate and rubber (PC/TPR) for comfort and excellent fit. Adjustable temples to fit perfectly over prescription glasses. Superior anti-scratch (K) and anti-fog (N) coatings. Weight: 37.6 g. ISO 16321 standards. Packaging: sold individually.
Strengths
Wide lens, offering excellent support, comfort, and a perfect fit
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Main material | polycarbonate |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
- In stock: Next day delivery