References
Mennekes:136PA
Rubix:45034152
Documents
Product details : MENNEKES 136PA 415V 63A 3PN+E SURFACE MOUNT SOCKET
• Screw terminals
• With X-CONTACT®
• Suitable for through wiring
• Internal fixing
• One cable entry at top, two blind cable entries [can be cut out] at the bottom
• Enclosure base can be turned 180°
• With 6 fixing points to accommodate special terminals
• With X-CONTACT®
• Suitable for through wiring
• Internal fixing
• One cable entry at top, two blind cable entries [can be cut out] at the bottom
• Enclosure base can be turned 180°
• With 6 fixing points to accommodate special terminals
Technical specifications
Attributes
| Type | mennekes 136pa 415v 63a 3pn+e surface mount socket |
|---|
Show UNSPSC/ECL@SS
£ 168.18 excl. VAT
/ Each
£ 201.82 incl. VAT
- Delivery usually within ( 3 ) days

