NORTON 61463686485 INDIA FILE ROUND 4 X 3/8 FINE FF234
Sticks & Stones Sharpening stones - ROUND FILE
See technical informationReferences
Norton:61463686485
Rubix:80993165
EAN:3157624489609

Product details : NORTON 61463686485 INDIA FILE ROUND 4 X 3/8 FINE FF234
Since 1823, Norton has been the leading supplier of benchstones, files, slips, dressing sticks and rubbing bricks. Our comprehensive line of sharpening and finishing stones delivers superior performance solutions.
90 Special stones Sharpening stones - Norton ROUND FILE - 101.6x9.525mm Gr320
Strengths
Provides sharp tools with a flawless finish and improved life.
Applications
Sharpening
Technical specifications
Attributes
| Grain | 320 |
|---|---|
| Length | 101.6 mm |
| Application | for dimensioning compound curves on templates; deburring; chamfering; radiusing; lapping; honing; and cleaning radius tools to achieve a burr-free edge. |
| Material | aluminium oxide |
| Shape | round |
Show UNSPSC/ECL@SS
£ 18.05 excl. VAT
/ Each
£ 21.66 incl. VAT
- Delivery usually within ( 10 ) days
