SPARTEX 845596 PICK BINS (LXWXH) MM 225X150X125 CAP L 3 BLUE
Storage Bins
See technical informationSee documentsReferences
Spartex:845596
Rubix:217A5089
EAN:3660338076886

Documents
Product details : SPARTEX 845596 PICK BINS (LXWXH) MM 225X150X125 CAP L 3 BLUE
Very hard HD polypropylene pull-out tray
Multiple uses: stowing, handling, storage etc
High mechanical, chemical (oils and greases) and thermal (operating temperature from -30°C to +70°C) resistance..
Treated flat non-slip bottom, blocking notches, reinforcement bars for increased resistance to crushing
Wall bracket on the back, a grip handle and a label holder
Available in 7 sizes and 4 colours
Multiple uses: stowing, handling, storage etc
High mechanical, chemical (oils and greases) and thermal (operating temperature from -30°C to +70°C) resistance..
Treated flat non-slip bottom, blocking notches, reinforcement bars for increased resistance to crushing
Wall bracket on the back, a grip handle and a label holder
Available in 7 sizes and 4 colours
Technical specifications
Attributes
| Volume | 3 l |
|---|---|
| Length | 225 mm |
| Width | 150 mm |
| Height | 125 mm |
| Type | storage bin |
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
- In stock: Next day delivery






