Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Paper trays
Paper tray
SPARTEX MOD11CZAINT004 MODULBOX 1.1 STORAGE BIN
SPARTEX MOD11CZAINT004 MODULBOX 1.1 STORAGE BIN
Tubs with beak modulbox
References
spartex:
7857852
rubix:
2580719
ean:
3660338342592
Technical specifications
Capacity
1.3
l
Colour
Black
Length
165
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX MOD11CZAINT004 MODULBOX 1.1 STORAGE BIN
Stackable beak black polypropylene tray. .
Space for label.
Technical specifications
Attributes
Capacity
1.3
l
Colour
Black
Length
165
mm
Width
110
mm
Height
75
mm
Type
Storage box
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.22
excl. VAT
/
Each
£
1.46
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT PLASTIC BIN NO.2 YELLOW PACK OF 24 13031029
SPARTEX 853754 PICK BINS (LXWXH) MM 225X150X125 CAP L 3 RED
BOTT PLASTIC BIN YELLOW NO.3 13031039 PACK OF 24
SPARTEX 845597 PICK BINS (LXWXH) MM 300X200X150 CAP L 8 BLUE
BOTT PLASTIC BIN NO.1B BLUE PACK OF 24 13031131
SPARTEX ECOMINCZAINT004 ECOBOX MINI BLACK STORAGE BIN
SPARTEX ERG5SZAINT004 ERGOBOX 5 STORAGE BIN
BOTT VERSO 12 PIECE BIN KIT 13021006
SPARTEX 863345 PICK BINS (LXWXH) MM 420X280X220 CAP L 28 RED
SPARTEX 853751 PICK BINS (LXWXH) MM 90X100X50 CAP L 0,3 RED
SPARTEX ERG2LSZAINT004 ERGOBOX 2 L STORAGE BIN
SPARTEX 845589 PICK BINS (LXWXH) MM 125X125X75 CAP L 1 GREY
SPARTEX 853758 PICK BINS (LXWXH) MM 125X125X75 CAP L 1 GREEN
SPARTEX 863343 PICK BINS (LXWXH) MM 420X280X220 CAP L 28 GREY
SPARTEX 853761 PICK BINS (LXWXH) MM 300X200X150 CAP L 8 GREEN