BOTT PLASTIC BIN NO.5 BLUE PACK OF 6 13020418
Plastic bin kit 2005 (pack of 6) WxDxH: 303x485x190mm blue
See technical informationReferences
Bott:13020418
Rubix:2535935
EAN:4025002469668

Product details : BOTT PLASTIC BIN NO.5 BLUE PACK OF 6 13020418
Plastic bin kit. Type 2005. High density polyethylene construction with stackable design. Resistant to most chemicals, oils and grease. Suitable for temperature range -35 to + 80 degrees C. Includes label strip, For use freestanding. Supplied as a kit of 6. Colour: Blue. WxDxH: 303x485x190 mm
Technical specifications
Attributes
| Volume | 30 l |
|---|---|
| Length | 303 mm |
| Width | 485 mm |
| Height | 190 mm |
| Type | rigid bin |
Show UNSPSC/ECL@SS
£ 88.70 excl. VAT
/ Each
£ 106.44 incl. VAT
- In stock: Next day delivery