Straight and Angle Composite Drills
Chuck capacity | 10 mm |
---|---|
No-load speed | 2000 rpm |
Weight | 1.2 kg |
Chuck capacity | 10 mm |
---|---|
No-load speed | 2000 rpm |
Weight | 1.2 kg |
Power | 260 W |
No-load consumption | 10 l/s |
Total length | 218 mm |
Type | Straight And Angle Composite Drills |
Sound level | 91.6 dB |
Usually arrives within 14 working days