Pneumatic drill CP (Chicago Pneumatic)
Chuck capacity | 10 mm |
---|---|
No-load speed | 4200 rpm |
Weight | 1.36 kg |
Logistics dimensions (L x W x H) | 165x200x50 mm |
---|---|
Logistic Weight | 1365 g |
Packaged dimensions (D x W x H) | 165x200x50 mm |
Package weight | 1365 g |
Chuck capacity | 10 mm |
No-load speed | 4200 rpm |
Weight | 1.36 kg |
Air consumption | 840 l/min |
Power | 320 W |
No-load consumption | 14.6 l/s |
Total length | 298 mm |
Usually arrives within 14 working days