Pneumatic drill CP (Chicago Pneumatic)
Chuck capacity | 10Ā mm |
---|---|
No-load speed | 3200Ā rpm |
Weight | 33Ā kg |
Logistics dimensions (L x W x H) | 250x175x75Ā mm |
---|---|
Logistic Weight | 1550Ā g |
Packaged dimensions (D x W x H) | 250x175x75Ā mm |
Package weight | 1550Ā g |
Chuck capacity | 10Ā mm |
No-load speed | 3200Ā rpm |
Weight | 33Ā kg |
Air consumption | 840Ā l/min |
Power | 750Ā W |
No-load consumption | 16.5Ā l/s |
Total length | 450Ā mm |
Usually arrives within 14 working days