Pneumatic drill CP (Chicago Pneumatic)
Chuck capacity | 13 mm |
---|---|
No-load speed | 600 rpm |
Weight | 0.74 kg |
Logistics dimensions (L x W x H) | 178x243x53 mm |
---|---|
Logistic Weight | 1994 g |
Packaged dimensions (D x W x H) | 178x243x53 mm |
Package weight | 1994 g |
Chuck capacity | 13 mm |
No-load speed | 600 rpm |
Weight | 0.74 kg |
Air consumption | 660 l/min |
Power | 375 W |
No-load consumption | 11.5 l/s |
Total length | 228 mm |
Usually arrives within 14 working days