Pistol Grip Air Drill
Chuck capacity | 13 mm |
---|---|
No-load speed | 840 rpm |
Weight | 1.4 kg |
Chuck capacity | 13 mm |
---|---|
No-load speed | 840 rpm |
Weight | 1.4 kg |
Power | 350 W |
No-load consumption | 13 l/s |
Total length | 265 mm |
Type | Pistol Grip Air Drill |
Sound level | 99.3 dB |
Usually arrives within 14 working days