ROEBUCK 818643 AIRCRAFT SHEAR CUTTING CAPACITY MM 08 - 12
Straight cut aviation snip
See technical informationSee documentsReferences
Superseded Ref:6006857
Roebuck:818643
Rubix:241A4565
EAN:3660338044458

Documents
Product details : ROEBUCK 818643 AIRCRAFT SHEAR CUTTING CAPACITY MM 08 - 12
Blades: CRM - HRC 65. Sharpness: HSS TIN. Allows for long work without fatigue. Micro toothed blades prevent sheet metal from slipping during cutting. Protected return spring. Security blocker.
2-component handle.
Cutting length: 44 mm.
Cutting thickness: 1.2 mm
2-component handle.
Cutting length: 44 mm.
Cutting thickness: 1.2 mm
Strengths
Excellent drill bit
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Length of jaws | 44 mm |
Show UNSPSC/ECL@SS
£ 25.30 excl. VAT
/ Each
£ 30.36 incl. VAT
- In stock: Next day delivery
