References
Facom:880
Rubix:157A2667
EAN:3148512100904



Product details : FACOM SHEARS 880
"English type" universal shear
-2 wide blades.
Capacity
-Stainless Steel 80 kg/mm²: 0.5 mm.
-Medium-hard steel: 0.8 mm.
-Forged steel cutting end stop.
-Presentation: Epoxy paint.
-2 wide blades.
Capacity
-Stainless Steel 80 kg/mm²: 0.5 mm.
-Medium-hard steel: 0.8 mm.
-Forged steel cutting end stop.
-Presentation: Epoxy paint.
Technical specifications
Attributes
| Logistic Weight | 510 g |
|---|---|
| Packaged dimensions (D x W x H) | 265x75x45 mm |
| Package weight | 510 g |
| Cutting capacity | 0.8 mm |
| Length | 260 mm |
| Length of jaws | 55 mm |
Show UNSPSC/ECL@SS
£ 48.81 excl. VAT
/ Each
£ 58.57 incl. VAT
- Delivery usually within ( 14 ) days
