Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Shears
ROEBUCK ANVIL SHEAR 8 INCH
ROEBUCK ANVIL SHEAR 8 INCH
Anvil snips
References
roebuck:
4968911
rubix:
010671
ean:
3660338515323
Technical specifications
Cutting capacity
60
mm
Length
203
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ANVIL SHEAR 8 INCH
High carbon steel blades, chrome plated.
Vinyl coated handles.
Blades and anvil are replaceable.
Mitre version features a multi angle guide.
Technical specifications
Attributes
Cutting capacity
60
mm
Length
203
mm
Length of jaws
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.41
excl. VAT
/
Each
£
47.29
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
SPEAR & JACKSON RAZORSHARP 26IN ADVANCED ANVIL LOPPER
BAHCO MA421 SNIPS STRAIGHT CUT 250MM
BAHCO M6376 TWO HANDS METAL SHEAR
THOMAS WILKINSON 8 KEVLAR/ARAMID FIBRE SHEAR 2 CUT
ROEBUCK TINSNIP STRAIGHT CUT 12 INCH
GEDORE 424026 IDEAL PATTERN SNIPS
WISS METALMASTER AVIATION SNIPS M2R
THOMAS WILKINSON 8 G/PURPOSE COMPOSITE SHEAR 2 CUT
FACOM-980C-MULTI PURPOSE SHEARS-CLEARED BLADE
WISS METALMASTER AVIATION SNIPS M1R
TG2458 RECORD 245 TINSNIP 8 INCH STRAIGHT
ROEBUCK 818643 AIRCRAFT SHEAR CUTTING CAPACITY MM 08 - 12
IRWIN RECORD GILBOW 67 TINSNIP 11 INCH LEFT HAND CRANKED
WISS METALMASTER AVIATION SNIPS M6R
IRWIN GILBOW 245 TINSNIP 10 INCH STRAIGHT